Carbide Centre Drills - Imperial

Carbide Centre Drills - Imperial


Select
£16.99 Inc VAT (20%)
Up to 16% off


See all variants from £16.99

Description

Carbide centre drills are used to produce 60 centres in components for subsequent manufacturing operations to be carried out. Thanks to their solid carbide construction tool life is extended and difficult materials may be drilled.

Features and Benefits
• Solid carbide construction for increased tool hardness
• Suitable for use on difficult to drill materials

Typical Applications
• Centre holes
• Difficult materials

Standards
• Manufactured to BS328

See full description

Feature Attributes

Cutting Style:
Plain
Standards Met:
BS 328
Shank Type:
Plain Round
Countersink Angle:
60 °
Drill Point Angle:
118 °
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome