HSS Extra Length Centre Drills - Metric

HSS Extra Length Centre Drills - Metric


Select
£2.69 Inc VAT (20%)
Up to 29% off


See all variants from £2.69

Description

Metric Series
Ground flute, for drilling centre holes on components prior to machining. Extra length drills particularly useful for drilling centre holes in recesses. Manufactured to BS 328 : Part 1 : 1986, DIN333A : ISO 86, ISO2540, ISO2541.

Feature Attributes

Standards Met:
ISO 2541,ISO 2540,ISO 866,BS 328,DIN 333A
Countersink Angle:
60 °
Overall Length:
120 mm
Drill Point Angle:
118 °
Cutting Style:
Plain
Finish/Coating:
Uncoated
More attributes
Product Reviews -
5 years ago
Needed one of these and while Sherwood (a Cromwell brand as far as I know) isn't one of my favourite names in tooling it probably isn't the worst either.

5 years ago
Needed one of these and while Sherwood (a Cromwell brand as far as I know) isn't one of my favourite names in tooling it probably isn't the worst either.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome