FatMax Chalk Line Set 30m STA047681

FatMax Chalk Line Set 30m STA047681

Order Code: ZT1465070S

£26.99 Inc VAT (20%)


Description

The Stanley FatMax Chalk Line has a water-resistant, high-impact ABS case with rubber grips that make it comfortable to hold. It rewinds 3x faster due to the 31 gear ratio and has a stainless steel end hook for added durability and rust prevention. The large 45g chalk capacity helps to reduce refilling times. There is also a chalk view window that allows you to see exactly how much chalk you have left. Supplied with 1 x Blue Chalk Refill 113g and 1 x Fine Tip Black Marker.

See full description
Specifications for FatMax Chalk Line Set 30m STA047681
  • Line Length
    30m
  • MFR Part No.
    STA047681
  • Line Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome