1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Chisels
Bevel Edge Wood Chisels

Bevel Edge Wood Chisels


See all variants from
£5.09Inc VAT (20%)
Up to 15.5% off
See all variants from £5.09

Description

Designed for professional use, these Classic pattern wood chisels are suited for carpenters, craftsmen and joiners. Comprised of CAB (Cellulose Acetate Butyrate) handles that are hammer-blow resistant and chrome vanadium alloy steel blades that are hardened, tempered, ground and polished. Available in a range of sizes to suit your needs.

Features and Benefits
• Available in a variety of sizes to suit your requirements
• Handles are specifically designed to be resistant to hammer blows, making them suited for use carpentry
• Blades are manufactured from chrome vanadium alloy steel for resilience
• Hardened, tempered and ground blades are made for longevity

Typical Applications
• Construction
• Joinery
• Woodworking

See full description

Feature Attributes

Protection Features:
Impact-resistant
Blade Material:
Chrome Vanadium Alloy
Includes:
Hammer-blow resistant handles
End Type:
Bevel
Special Features:
Impact-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome