1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Chisels
Bosch Style Chisels - 29mm Hexagon Shank.
0
1
2
3

Bosch Style Chisels - 29mm Hexagon Shank.


Select
See all variants from
£11.99Inc VAT (20%)

See all variants from £11.99

Description

For Bosch: USH27, USH28, 11304, 11308, 12314
29mm Hex Shank with Single Flat

Feature Attributes

Overall Length:
455 mm
Shank Type:
Hex
Pack Quantity:
1
Item:
Power Tool Chisels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome