Flat Cold Chisels
0
1
2

Flat Cold Chisels


Select
Select
Select
£2.69 Inc VAT (20%)
Up to 23% off


See all variants from £2.69

Description

Used for cutting and chipping cold metals and brickwork, these flat cold chisels are designed to exert force with precision. Manufactured from high quality octagonal chrome vanadium steel and finished with a ground cutting edge, the product is available in a range of sizes to suit your application.

Features and Benefits
• Manufactured from high quality chrome vanadium steel for maximum durability
• Available in a range of sizes to best suit your requirements
• Octagonal design allows you to have better grip to deliver more force when using
• Ground cutting edge is designed to hold its point even with extensive use

Typical Applications
• Engineering
• Automotive
• Construction

Standards
• ASME B107.47M-1998

See full description

Feature Attributes

Handle Material:
Steel
Shank Shape:
Octagonal
Product Type:
Cold Chisel
End Type:
Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome