MS500 ProTouch Handle Chisel Set of 3
0
1

MS500 ProTouch Handle Chisel Set of 3

Order Code: ZT1326627S

£34.99 Inc VAT (20%)


Description

Soft touch bevel edge chisel set that features a range of tough, dependable chisels will tackle the most intricate or demanding job effortlessly. High quality chisels developed with a hardened and tempered blade for added strength and durability making it slow to blunt or rust. All sharpened ready for use.

Features and Benefits
• Large metal striking cap prolongs life and prevents handle mushrooming and withstands hammer impacts
• Strike cap prolongs life and prevents handle mushrooming
• Durable ProTouch grip handle for comfort in tough worksite conditions

See full description
Specifications for MS500 ProTouch Handle Chisel Set of 3
  • Blade Material
    Steel
  • Number of Pieces
    3
  • Blade Width
    25mm
    12mm
    19mm
  • Handle Material
    Cellulose Acetate Butyrate
  • MFR Part No.
    MS500
  • Type
    Wood Chisel Set
  • Product Type
    Wood Chisel Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome