1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Chisels
SDS plus Flat Chisels

SDS plus Flat Chisels


See all variants from
£8.19Inc VAT (20%)
See all variants from £8.19

Description

The SDS plus Flat Chisel provides standard chiselling for various renovation and restoration jobs. Good material removal is made possible by the flat cutting edge. The chisel is intended for use in concrete and brick on tasks including adjustment work for destroying or removing walls, restoring joints and clearing reinforcements. It is compatible with an SDS-plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.

Feature Attributes

Overall Width:
20 mm
Overall Length:
250 mm
Shank Type:
SDS-Plus
Chisel Cutting Edge:
20 mm
Chisel Type:
Flat Chisel
Pack Quantity:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome