Aluminium Cutting Chop Saw Blade 355 x 25.4mm x 80T EVLRP3552580

Aluminium Cutting Chop Saw Blade 355 x 25.4mm x 80T EVLRP3552580

Order Code: ZT2422903S

£129.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Evolution tungsten carbide tipped Aluminium Cutting Chop Saw Blade uses the highest-grade Japanese sourced carbide, a hardened steel blade body and ultra-precise brazing to create a fast cutting, long-lasting and vibration-free saw blade. Its narrow kerf design keeps wasted material to a minimum and saves you money with every cut. Ideal for all grades of aluminium and non-ferrous metals. Specification Diameter 355mm Bore 25.4mm Teeth 80 Kerf 2.4mm Max. Speed 1,600/rpm

See full description
Specifications for Aluminium Cutting Chop Saw Blade 355 x 25.4mm x 80T EVLRP3552580
  • Number of Teeth
    80
  • Bore Diameter
    25.4mm
  • Blade Diameter
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome