LC1230N TCT Cut Off Saw

LC1230N TCT Cut Off Saw


Select
£439.99 Inc VAT (20%)
4% off


See all variants from £439.99

Description

The Makita LC1230N TCT Cut Off Saw cuts pipe, angle iron, conduit and more. It has a large cast aluminium base for increased stability and a quick-release support fence which adjusts from 0-45° for mitre cutting.Fitted with a comfortable D-shaped handle and a shaft lock for easy blade changes with just one wrench. Includes a shavings collection tray for easy waste disposal and a cleaner work environment. The brushes are accessible externally for greater serviceability. Supplied with a TCT Saw Blade and Socket Wrench. Specifications: Input Power: 1,650W.No Load Speed: 1,300/min.Blade: 305 x 25.4mm Bore.Weight: 18.3kg.

Feature Attributes

Input Power:
1650 W
Blade Diameter:
305 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome