1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Chuck Keys and Holders
DWD024K - Variable Speed Impact Drill

DWD024K - Variable Speed Impact Drill


See all variants from
£112.99Inc VAT (20%)
See all variants from £112.99

Description

The combination of compact design and low weight this Dewalt DWD024K Impact drill has been designed to ensure the drill is easy to use and to help reduce user fatigue on long drilling applications.

Feature Attributes

Capacity:
Drilling Ø Wood 25mm,Drilling Ø Steel 13mm,Drilling Ø Concrete 16mm
Blows per Minute:
0-47,600
No Load Speed:
0-2,800 rpm
Available Operation Modes:
Rotation & Hammer
Weight:
1.82 kg
Power Rating:
650 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome