1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Chuck Keys and Holders
HC HP Line - SIF70 - SIF Steerable Toolholder

HC HP Line - SIF70 - SIF Steerable Toolholder


See all variants from
£829.99Inc VAT (20%)
See all variants from £829.99

Description

SIF Steerable Toolholder
Precision Hole Finishing

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
20 mm
Hand Preference:
Neutral
Unit Measured:
Metric
Front End Tool Type:
Hydraulic Chuck
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome