NC Carbide Machine Chucking Reamers
0
1

NC Carbide Machine Chucking Reamers


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

No. 5527
Guhring carbide NC machine chucking reamers are similar to DIN 8093 with straight shank (h6) for standardised tool clamping in hydraulic or shrink fit chucks. The combination of NC machine chucking reamer and hydraulic, high precision clamping or shrink fit chuck respectively offers highest concentricity and process reliability for the production of holes to required tolerances.

• Surface finish: bright.
• Cutting direction: right hand.
• Ø > 4.0mm with highly unequal flute spacing.
• Left hand spiral flutes.

Tolerances:
from Ø 0.98 to 5.03mm 0.000/+0.004,
from Ø 5.97 to 12.05mm 0.000/+0.005.

See full description

Feature Attributes

Material:
Carbide
Material Grade:
K10
Cutting Direction:
Right Hand
Reamer Type:
Fixed
Finish/Coating:
Bright
Flute Type:
Left Hand Spiral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome