Straight Jaw
These straight and bent nose pliers are reversible for both internal and external circlip insertion and removal, made from high grade carbon steel with comfortable vinyl handles.
Type:
Circlip Pliers
Jaw Style:
Reversible
Jaw Angle:
Straight
Number of Pieces:
1
Insulated:
No
Handle Material:
PVC
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy