DT10624 Extreme Cordless Circular Saw Blade 165mm x 20mm


Select
£19.99 Inc VAT (20%)
Up to 16% off


See all variants from £19.99

Description

The DeWalt Extreme Framing Circular Saw Blades have a thin kerf to ensure that less push force is required by the user and that they cut straighter with reduced binding.

Ideal for ripping and cross cutting natural timbers and cutting composite wood based sheet materials like plywood, MDF and chipboard.

Features and Benefits:

• Reduced push force required by user.
• Straighter cuts with reduced binding.
• Teeth stay sharper longer and with reduced breakage.

See full description

Feature Attributes

Maximum RPM:
7,000 rpm
Bore Diameter:
20 mm
Cutting Material:
Carbide
Special Features:
Noise-reducing Expansion Slots,Laser Cut Expansion Slots Reduce Vibration,T= Anti-kickback with Thin Kerf for Cordless Saws,Alternate Top Bevel Tooth Form
Rake Angle:
20 °
Blade Diameter:
165 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome