Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Circular Saw Blades
PMC1652040 Silver PMC Metal Blade 165DMMX20BX40Z
By Dart
Order Code:
ZT1210758X
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/tools-and-machining/circular-saw-blades/pmc1652040-silver-pmc-metal-blade-165dmmx20bx40z/p/ZT1210758X
Add to quotation
Schedule an order and save 5%
View all Circular Saw Blades
Description
Description unavailable
Specifications
Specifications for PMC1652040 Silver PMC Metal Blade 165DMMX20BX40Z
Cutting Material
Tungsten Carbide
Blade Material
Hardened Steel
Number of Pieces
1
Features
Anti-kickback Design
Suitable For
Dry Cutting
MFR Part No.
PMC1652040
Number of Teeth
40
Application
H Profiles
Construction Steel
U-Steel
Blade Diameter
165mm
Cutting Edge Type
Toothed
Kerf Width
2mm
Bore Diameter
20mm
Product Type
Circular Saw Blades
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome