PTI 88mm Bi-Metal Segment Saw Blade
0
1

PTI 88mm Bi-Metal Segment Saw Blade

Order Code: ZT5517745S

£5.99 Inc VAT (20%)
£7.9925% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

88mm Bi-Metal Segment Saw Blade Universal fitment for most multi tool machines including : -  Bosch, Dewalt, Fein, Makita and many more. 1 x 88mm Fine Tooth Bimetal blades Universal fitment Suitable for wood, metal, wood with nails, plastics and fibreglass

Specifications for PTI 88mm Bi-Metal Segment Saw Blade
  • Product Type
    Segment Saw Blade
  • Number of Pieces
    1
  • Diameter
    88mm
  • Cutting Material
    Bi-metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome