1250W 66mm Circular Saw

1250W 66mm Circular Saw

Order Code: ZT4958161S

£69.99 Inc VAT (20%)


Description

Black+Decker 1250W 66mm Circular Saw Class leading performance and value Easy to set integral depth of cut adjustment 190mm Blade allows for a 66mm depth of cut Bevel cut facility for versatility max depth of cut at 45 degrees is 50mm Rise and fall depth setting function for optimum cutting performance Safety lock-off prevents unintentional starting Dust extraction ports for a clean and tidy workplace

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 1250W 66mm Circular Saw
  • Product Type
    Circular Saw
  • Blade Diameter
    190mm
  • Power
    1250W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome