C18DSLJJZ Circular Saw 18V 2X5.0AH Lithium-ion

C18DSLJJZ Circular Saw 18V 2X5.0AH Lithium-ion

Order Code: ZT1040043P

£499.99 Inc VAT (20%)


Description

Features:

- High spec circular saw with high capacity 5.0Ah Li-Ion batteries has double the performance of a 3.0Ah Li-Ion battery thanks to advancements in battery technology.
- Multiplex protection circuit for maximum battery life, the same size and weight as 3.0Ah/4.0Ah Li-Ion battery.
- Electric brake for operator safety, slim line blade (1.6mm kerf) reduces battery drain to maximise cutting time.
- Spotlight illuminates cut line and no riving knife means easier plunge cutting.

See full description
Specifications for C18DSLJJZ Circular Saw 18V 2X5.0AH Lithium-ion
  • Battery Capacity
    5A·h
  • Contents
    2 x BSL1850 High Capacity 5.0Ah Batteries
    24 Tooth 1.6mm TCT Blade
    Carry Case
    Spanner
    C18YRSL Fan Cooled Charger
    Guide
  • Noise/ Vibration Information
    Sound Pressure Level 92 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 103 dB(A)
    Vibration Emission Value Cutting Chipboard Ah 2.0 m/s²
    Sound Uncertainty Level K 1.5 m/s²
  • Battery Type
    Lithium-Ion
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Number of Batteries Supplied
    2
  • No Load Speed
    3400rpm
  • MFR Part No.
    C18DSLJJZ
  • Model Number
    C18DSLJJZ
  • Voltage
    18V
  • Item
    Cordless Circular Saw
  • Blade Diameter
    165mm
  • Brushed or Brushless
    Brushed
  • Bore
    30mm
  • Includes
    Guide
    24 Tooth 1.6mm TCT Blade
    C18YRSL Fan Cooled Charger
    Carry Case
    2 x BSL1850 High Capacity 5.0Ah Batteries
    Spanner
  • Power Source
    Battery
  • Noise/Vibration Information
    Sound Power Level 103 dB(A)
    Sound Pressure Level 92 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome