HS7601J 190mm Circular Saw 110V

HS7601J 190mm Circular Saw 110V

Order Code: ZT1028001X

£149.99 Inc VAT (20%)


Description

HS7601J

Compact and lightweight design, double insulation. Rear dust exhaust port, connectable to dust extractor. Rear angular guide for smooth and precise adjustment of bevel angle and single action lever for quick adjustment of cutting depth.
Ergonomic soft grip, flat motor housing end, aluminium die-cast safety cover and base plate

Power input: 1,200W.
Max. cut: @ 90° = 66mm.
Max. cut: @ 45º = 46mm.
No load speed: 5,200rpm.
Blade dia: 190mm.
Bore dia: 30mm.
Weight: 4.00kg.

See full description
Specifications for HS7601J 190mm Circular Saw 110V
  • Supply Voltage
    110V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Size & Weight
    Weight 4.0Kg
  • Blade Size
    Blade Ø 190 x 30mm
  • Contents
    Allen Key
  • Power Rating
    1,200W
  • Weight
    4kg
  • Features
    Aluminium Base & Die-Cast Aluminium Guard
  • Model Number
    HS7601J/1
  • Bore Diameter
    30mm
  • Noise/ Vibration Information
    Sound Uncertainty K: 3 dB(A)
    Vibration Uncertainty (K) : 1.5 m/s²
    Sound Pressure Level : 87 dB(A)
    Vibration Emission Cutting Wood : 2.5 m/s² or less
    Sound Power Level : 98 dB(A)
  • Capacity
    Max. Cutting Depth 90° 66mm
  • MFR Part No.
    HS7601J
  • Bevel Angle
    45°
  • No Load Speed
    5,200rpm
  • Cutting Capacity
    Max. Cutting Depth 45° 46mm
  • Voltage
    110V
  • Bore
    30mm
  • Includes
    12-Tooth TCT Blade
  • Power
    1200W
  • Item
    Corded Circular Saw
  • Length
    310mm
  • Power Source
    Electric
  • Blade Thickness
    30mm
  • Bevel Capacity
    45°
  • Blade Diameter
    190mm
  • Depth of Cut (45°)
    46mm
  • Input Power
    1200W
  • Depth of Cut (90°)
    66mm
  • Noise/Vibration Information
    Sound Power Level , 98 dB(A)
    Sound Uncertainty K, 3 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome