S185mlSL 185mm Circular Saw 230V

S185mlSL 185mm Circular Saw 230V

Order Code: ZT1177058PCopy

£129.99 Inc VAT (20%)


Description

Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for S185mlSL 185mm Circular Saw 230V
  • MFR Part No.
    028-0001
  • Width
    241mm
  • Supply Voltage
    230V
  • Power
    1600W
  • Blade Diameter
    185mm
  • Length
    308mm
  • Height
    255mm
  • Power Source
    Electric
  • Product Type
    Corded Circular Saw
  • Model Number
    S185CCSL
  • Weight
    5.2kg
  • No Load Speed
    3, 700rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome