Inc VAT (20%)
The Evolution S185CCSL Industrial Circular Saw has a heavy-duty, portable design that is ideal for cutting steel plate, box sections, scaffolding, cladding and roofing. When cutting steel, it leaves an instantly workable finish, producing no heat, no burr and virtually no sparks unlike alternative methods. A 0-45° bevel tilt enhances the versatility of the saw. With an easily adjustable depth of cut, plus a clear visibility panel to aid accurate cutting. Other features include a safety switch with overload protection and an auto-debris collection system, which collects chipping automatically. Supplied with: 1 x 185mm Mild Steel TCT Blade, 1 x Parallel Edge Guide, 1 x Hex Key and 1 x Instruction Manual. Specification: Input Power: 1,600WNo Load Speed: 3,700/min.Cord Length: 3MSound Pressure Level: 92.9 dB(A) Cutting Capacities:Mild Steel Plate: Max. Thickness 8mmMild Steel Box Section: Max. Wall Thickness 3mmMild Steel Box Section/Pipe: @90° 64mm, @45° 35mm Blade: 185 x 20mm BoreBevel Capacity: 0-45°Weight: 5.9kg
Bore Diameter:
20 mm
Depth of Cut (45°):
35 mm
Blade Diameter:
185 mm
Input Power:
1600 W
Depth of Cut (90°):
64 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy