Inc VAT (20%)
Designed to save set up time and solve most T-Slot clamping problems. All Components are manufactured from S45C (JIS)/CK45 (DIN) grade non-alloy carbon steel. Heat treated to HRC 28 - 32 and have a manganese phosphate surface finish. Supplied in a robust plastic case.
Contents:
Engineers Studs (4 off each): 75, 100, 125, 150, 175 and 200mm long.
Step Blocks (4 off each): 29, 45 and 98mm high.
Step Clamps (2 off each): 64, 100 and 150mm long.
Nuts Extension 4 off Flanged 6 off T- slot 6 off.
Material:
Non-Alloy Carbon Steel
Set Size:
58
Contents:
Engineers Studs: (4) 75mm, (4) 100mm, (4) 125mm, (4) 150mm, (4) 175mm and (4) 200mm long,Flanged 6 off,Nuts Extension 4 off,Step Blocks: (4) 29mm, (4) 45mm (4) 98mm high,Step Clamps: (2) 64mm, (2) 100mm (2) 150mm long,T- Slot 6 off
System of Measurement:
Metric
Number of Pieces:
58
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy