1. Tools & Machining/
  2. Hand Tools/
  3. Hammers and Striking Tools/
  4. Claw, Rip & Framing Hammers
Claw Hammer, Steel Shaft

Claw Hammer, Steel Shaft


See all variants from
£10.29Inc VAT (20%)
Up to 6% off
See all variants from £10.29

Description

The Faithfull Carpenter’s Hammer with precision ground and hardened curved claws to withstand the most heavy nail pulling. The securely fitted steel shaft providing maximum leverage. Each hammer is individually tested for weight tolerance, steel ingredients, crack testing, measured hardness, manufacturing processes, heat treatment and overall dimensions. Features: Hardened and heat-treated head. Precision ground striking face. Sturdy claw for nail pulling. Tubular steel shaft. Rubber non-slip handle grip.

Feature Attributes

Grip Type:
Rubber
Head Type:
Curved Claw
Face Type:
Smooth
Shaft Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome