Framing Hammer Milled (2XL) 22oz16"

Framing Hammer Milled (2XL) 22oz16"

Order Code: ZT3140922S

£53.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

With our IsoCore Shock Control System reducing shock and vibration by up to 70%, find yourself able to finish all your framing while reducing any muscle fatigue and joint pain. A magnetic nail starter allows you to start nails with one hand, and a rip claw allows you to withdraw nails fast and easily. Whether you're choking up for precision strikes or swinging with maximum force, a performance handle design fits your hand securely and pleasantly, and strategic texturing improves grip while reducing blisters.

Features and Benefits
•Revolutionary IsoCore Shock Control System, reducing shock and vibration by up to 70%
•IsoCore Shock system reduces muscle fatigue and joint pain and lessens trauma body recieves
•With a magnetic nail starter, it allows you to start nails with one hand, and a rip claw allows a fast withdrawal of nails
•The performance handle design fits your hand securely and pleasantly
•Strategic texturing improves grip while reducing blisters
• Our IsoCore stress Control System absorbs impact stress and vibration, lessening the trauma your body receives

See full description
Specifications for Framing Hammer Milled (2XL) 22oz16"
  • MFR Part No.
    1020216
  • Face Material
    Steel
  • Shaft Material
    Steel
  • Type
    Spare Face
  • Head Material
    Steel
  • Head Weight
    1021g
  • Special Features
    Slip-Resistant
  • Number of Pieces
    1
  • Overall Length
    406mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome