1. Tools & Machining/
  2. Hand Tools/
  3. Hammers and Striking Tools/
  4. Claw, Rip & Framing Hammers
Gorilla V-Series Club Hammer

Gorilla V-Series Club Hammer


See all variants from
£24.99Inc VAT (20%)
Up to 3.5% off
See all variants from £24.99

Description

Roughneck® Gorilla V-Series Club Hammer offers increased striking power and reduced vibration. Manufactured from drop-forged, hardened and tempered steel. The unique V-Shock twin-beam girder shaft acts as a damper, resulting in reduced shock and vibration transmission, and further controlled by an air-cushioned grip. Reduced weight in the shaft transfers the centre of gravity towards the head, resulting in improved balance and reduced effort. 45° chamfered striking edges prevent chipping and damage to striking surfaces. A lanyard hole in the base of the handle allows for safe and secure tethering when working at height.

Feature Attributes

Shaft Material:
Steel
Shaft Type:
Steel
Handle Type:
Air-Cushioned

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome