Hardwood Shaft Claw Hammers

Hardwood Shaft Claw Hammers


£5.09 Inc VAT (20%)
Up to 22.5% off

See all variants from £5.09

Description

Available to purchase in varying sizes and specifications, including different shaft materials, this range of curved claw handles is suited for general, multi-purpose use. All products possess a fine grain, forged steel head, hardened and tempered with polished face and one curved claw. Each handle is designed for user comfort and control, no matter the material.

Features and Benefits
• One polished face and one curved claw for multi-purpose use
• All products possess a drop forged steel head that is highly durable and delivers impactful blows
• Available with either hardwood, hickory, fibreglass or tubular steel to suit your preferences and needs
• Steel and fibreglass handled products also possess an anti-vibration feature to lessen the impact upon hands and wrists
• Steel and fibreglass handled products also feature an anti-slip grip to increase user control

Typical Applications
• Engineering
• Construction
• DIY

See full description

Feature Attributes

Head Material:
Drop Forged Steel
Number of Pieces:
1
Face Material:
Steel
Product Reviews -
2 years ago by Martin
Another hard to find tool a claw hammer with a wooden handle. Nothing like a wooden handle when using a good hammer.

3 years ago by Mark
Prompt Service just what I needed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome