Straight Claw Framing Hammer Vinyl Grip


Select
£55.99 Inc VAT (20%)
Up to 13.5% off


See all variants from £55.99

Description


Description unavailable

Feature Attributes

Grip Type:
Vinyl
Shaft Material:
Steel
Head Type:
Straight Ripping
Face Type:
Smooth
Handle Type:
Vinyl
Face Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome