1. Tools & Machining/
  2. Hand Tools/
  3. Hammers and Striking Tools/
  4. Claw, Rip & Framing Hammers
Straight Claw Rip Hammer, Solid Steel

Straight Claw Rip Hammer, Solid Steel


See all variants from
£49.99Inc VAT (20%)
Up to 5.5% off
See all variants from £49.99

Description

This Vaughan Straight Claw Ripping Hammer has a solid steel construction with a fully polished head, octagon neck and round face. It is forged from high-carbon steel. The hammer has a patented Shock-Blok™ plug in its head, using hickory and rubber to absorb shock. An exclusive air cushioned, slip-resistant grip provides comfortable use. Sizes: 450g (16oz), 570g (20oz) and 800g (28oz). Made in the USA.

Feature Attributes

Grip Type:
Air-Cushioned
Shaft Material:
Solid Steel
Head Type:
Straight Claw
Face Type:
Milled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome