1. Tools & Machining/
  2. Hand Tools/
  3. Hammers and Striking Tools/
  4. Claw, Rip & Framing Hammers
Sure Strike All Steel Curved Claw Hammer

Sure Strike All Steel Curved Claw Hammer


See all variants from
£30.99Inc VAT (20%)
See all variants from £30.99

Description

The Estwing Sure Strike Hammer has a specially designed curved claw head with a flat topped smooth face. The steel shaft is fitted with an injection moulded grip for added comfort. Made in the USA.

Feature Attributes

Grip Type:
Moulded
Head Type:
Curved Claw
Face Type:
Smooth
Shaft Material:
Steel
Face Material:
Steel
Overall Length:
330 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome