Fibreglass Shaft Sledge Hammers

Fibreglass Shaft Sledge Hammers


£31.99 Inc VAT (20%)

See all variants from £31.99

Description

Designed to dampen the impact transmitted to the users hand and wrist, these fibreglass shaft, double faced sledge hammers are fully forged and heat-treated. Ideal for use on spikes, stakes, cold chisels and hardened nails and available to purchase in an array of sizes.

Features and Benefits
• Double faced for twice the product life
• Fully forged head that has been heat treated for maximum durability
• Fibreglass shaft minimises vibration and bounce-back

Typical Applications
• Construction
• DIY

Standards
• Meets the requirements of BS 876: 1981

See full description

Feature Attributes

Grip Type:
Rubber
Hammer Type:
Sledge Hammer
Special Features:
Anti-vibration
Shaft Material:
Fibreglass
Head Material:
Drop Forged Steel
Type:
Sledge Hammer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome