Hickory Shaft 3-1/2oz Cross Pein Hammer
0
1
2

Hickory Shaft 3-1/2oz Cross Pein Hammer

Order Code: ZT1007518X

£14.99 Inc VAT (20%)


Description

Hickory Shaft Cross Pein
For shock absorption. Conform to BSS 876. Forged steel head with polished striking face. Tapered head, suitable for use with small pins helps reduce over-strike.

Specifications for Hickory Shaft 3-1/2oz Cross Pein Hammer
  • Shaft Length
    300mm
  • Head Weight
    3-1/2oz
  • Shaft Material
    Wood
  • MFR Part No.
    1-54-077
  • Special Features
    Waxed Shaft
  • Head Material
    Drop Forged Steel
  • Face Diameter
    15mm
  • Overall Length
    325mm
  • Face Material
    Steel
  • Type
    Cross Pein Hammer
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome