Hickory Shaft Sledge Hammers BS876

Hickory Shaft Sledge Hammers BS876


£29.99 Inc VAT (20%)

See all variants from £29.99

Description

These double faced sledge hammers are fully forged and heat-treated for optimum tool life. Ideal for use on spikes, stakes, cold chisels and hardened nails, each product possesses a hickory shaft and is available in a range of sizes.

Features and Benefits
• Hickory shaft is durable and ergonomically designed for user comfort
• Forged head delivers effective and firm blows
• Heat treated head protects against wear and tear for longevity
• Available in an array of sizes to suit your needs
• Double faced for twice the usage and product life

Typical Applications
• DIY
• Construction

Standards
• BS 876: 1981

See full description

Feature Attributes

Hammer Type:
Sledge Hammer
Head Material:
Drop Forged Steel
Shaft Material:
Wood
Grip Type:
Plain Shaft
Special Features:
Waxed Shaft
Overall Length:
900 mm
More attributes
Product Reviews -
4 years ago by Jonathan
Great weight and hickory shaft makes it easy to use

5 years ago by Peter
As described top hammer had a go works brill.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome