Hickory Shaft Sledge Hammers

Hickory Shaft Sledge Hammers


£14.39 Inc VAT (20%)

See all variants from £14.39

Description

Available in a range of sizes, these double faced sledgehammers are fully forged and heat-treated. Ideal for use on spikes, stakes, cold chisels and hardened nails. They are available with a hickory shaft.

Features and Benefits
• Double-faced to give double the use
• Available to purchase in varying sizes and specifications to allow you to select the product that best suits your needs
• Hickory shaft is durable and allows you to deliver precise blows
• Head is fully forged and heat-treated making for a robust product

Typical Applications
• Construction
• DIY

Standards
• BS 876: 1981

See full description

Feature Attributes

Shaft Material:
Wood
Head Material:
Drop Forged Steel
Hammer Type:
Sledge Hammer
Special Features:
Waxed Shaft
Grip Type:
Plain Shaft
Face Material:
Steel
More attributes
Product Reviews -
6 months ago
MUCH nicer than fibreglass handle, seems to leave hands a little less bruised!

4 years ago by Jonathan
Works excellently provided the user is proficient!!

5 years ago by Paul
As described - good quality

5 years ago
A well made, robust tool.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome