Warrington Cross Pein Hammers

Warrington Cross Pein Hammers


£4.19 Inc VAT (20%)
Up to 16% off

See all variants from £4.19

Description

Traditionally used by joiners and fitters, cross pein or Warrington hammers can be used for setting pins and nails prior to 'driving home' with the flat faced pein. With a close grained hardwood or hickory shaft shaped to comfortably fit in the hand, this range of Warrington hammers feature a forged steel head with ground and polished striking face.

Features and Benefits
• Hardwood and hickory shafts are ergonomically shaped for user comfort and control
• Forged steel head is highly resilient and stands up to extensive use
• Ground and polished striking face helps deliver solid and accurate blows
• Available in a range of sizes to suit your specific needs

Typical Applications
• Construction
• DIY
• Joinery
• Fitting
• Woodworking

See full description

Feature Attributes

Special Features:
Waxed Shaft
Head Material:
Drop Forged Steel
Number of Pieces:
1
Face Material:
Steel
Type:
Cross Pein Hammer
Product Reviews -
8 months ago by Dragomir
Great quality hammer, it's nicely balanced, easy to use. Has a nice reminder sticker on it to wear eye protection when using it. I purchased the lightest version, I'll definitely get another heavier one. Highly recommended.

2 years ago
When you have a hammer everything looks like a nail! Nice feel good price and I prefer hickory handles.

6 years ago by Neil
Nice hammer at a good price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome