Retracting Coil Airline Hoses

Retracting Coil Airline Hoses


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Finished in an attractive, bold blue colour, these airline hoses retract to a fraction of their working length. Fitted with brass 360° swivel couplings, the product is ideal for use in awkward access areas. Extremely flexible due to their polyurethane construction and available with two different sized couplings.

Features and Benefits
• Recoils to a fraction of its working length, leaving the workplace clear of entanglement hazards
• Flexible polyurethane design makes handling easy even in restricted areas
• Brass swivel couplings provide a positive fit with accessories and tooling
• Available with two sized couplings to suit your needs

Typical Applications
• Intricate tasks with limited space

See full description

Feature Attributes

Material:
Polyurethane
Colour:
Blue
Length:
7.5 m
Product Reviews -
4 years ago by Rebecca
Staff are extremely helpful.

3 years ago by Marcin
Simple order and bad experience

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome