Dead Length Collet Chuck 65mm Capacity - For use with Collet Change Gun

Dead Length Collet Chuck 65mm Capacity - For use with Collet Change Gun


Select
£2,399.99 Inc VAT (20%)
Up to 4% off


See all variants from £2,399.99

Description

Designed with a fixed length actuation system that ensures the collet is held stationary. Allowing the collet chuck to be used in bar feeding operations and highly accurate second operations. Klamp DHF collet chucks are suitable for collets which have a +/-0.5mm gripping range.

Features & Benefit
• Collets have a +/- 0.5mm range to handle rough bar
• Small nose diameter to provide excellent tool clearance.
• Case hardened, optimising the rigidity, strength and durability.
• Changing Collets usiong a gun reduces the change over time to seconds.

See full description

Feature Attributes

Collet Capacity:
65 mm
Capacity:
65 mm
Length:
137.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome