ER - PSC50 - PSC Collet Chuck

ER - PSC50 - PSC Collet Chuck


Select
Select
£499.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £499.99

Description

ER • PSC50
ER Collet Chucks

Feature Attributes

Flange Length:
20 mm
Front End Tool Type:
Er Collet Chuck
Hand Preference:
Neutral
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Collet Taper
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome