HC-DV form B/AD - DV Hydraulic Chuck

HC-DV form B/AD - DV Hydraulic Chuck


£749.99 Inc VAT (20%)
Up to 6% off

See all variants from £749.99

Description

High-Performance Line • DV AD/B
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
15.85 mm
Coolant Supplied:
Yes
Front End Tool Type:
Hydraulic Chuck
Hand Preference:
Neutral
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome