HC-HSK Form A - Standard HP Line

HC-HSK Form A - Standard HP Line


£499.99 Inc VAT (20%)
Up to 10.5% off

See all variants from £499.99

Description

High-Performance Line • HSK A
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Unit Measured:
Metric
Adapter Type Machine Side:
Taper Shank
Adapter Type Workpiece Side:
Cylindrical Adapter
Coolant Supplied:
Yes
Front End Tool Type:
Hydraulic Chuck
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome