HC HT MM -BT form AD - BT40


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

HydroForce™ High-Torque Line • BT AD
Hydraulic Chucks

Feature Attributes

Flange Length:
25 mm
Adjustment Range:
10 mm
Adapter Type Machine Side:
Taper Shank
Coolant Supplied:
Yes
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome