1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Collet Chucks
HC-KM4X Inch - KM4X100

HC-KM4X Inch - KM4X100


7 Variants From
£1,199.99

Inc VAT (20%)

See 7 Product Variants
£1,199.99

Description

High-Performance Line • KM4X™
Hydraulic Chucks

Feature Attributes

Adjustment Range:

10 mm

Flange Length:

28.95 mm

Adapter Type Machine Side:

Taper Shank

Adapter Type Workpiece Side:

Cylindrical Adapter

Hand Preference:

Neutral

Front End Tool Type:

Hydraulic Chuck

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome