HCTHT - Metric - PSC Hydraulic Chuck


£829.99 Inc VAT (20%)

See 2 Product Variants
£829.99

Description

HydroForce™ High-Torque Line • PSC
Hydraulic Chucks

Feature Attributes

Flange Length:
22 mm
Adjustment Range:
10 mm
Hand Preference:
Neutral
Coolant Supplied:
Yes
Adapter Type Machine Side:
Taper Shank
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome