Pull Back Collet Chuck 42mm Capacity - For use with Collet Change Gun


£1,299.99 Inc VAT (20%)

See 2 Product Variants
£1,299.99

Description

Klamp DHP collet chucks are suitable for collets which have a +/-0.5mm gripping range. Allowing the collet chuck to handle rough and unfinished bar, preparing it for a high accuracy second operation.

Features & Benefit
• Collets have a +/- 0.5mm range to handle rough bar
• Small nose diameter to provide excellent tool clearance.
• Case hardened, optimising the rigidity, strength and durability.
• Changing Collets usiong a gun reduces the change over time to seconds.

Feature Attributes

Collet Capacity:
42 mm
Capacity:
42 mm
Length:
110 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome