1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Collet Chucks
Quick Change Collet Chuck - 66mm Capacity for 1st Op

Quick Change Collet Chuck - 66mm Capacity for 1st Op


2 Variants From
£2,699.99

Inc VAT (20%)

See 2 Product Variants
£2,699.99

Description

Klamp QCRS66 collet chucks are suitable for collets which have a large gripping range. Allowing the collet chuck to handle very rough and unfinished bar, preparing it for a high accuracy second operation. Workpiece remains in a fixed position during actuation, allowing for precise z-axis positioning. A tapered sleeve is pushed forward, compressing the collet and gripping the workpiece

Features & Benefit
• Can be used for 1st Operation only
• Deadlength Actuation Eleminates part movement when Clamping
• Case hardened, optimising the rigidity, strength and durability.
• Varibore Collets have a large range allowing for easy holding of Rough Bar

See full description

Feature Attributes

Product Range:

Quick Change Collet Chuck

Collet Capacity:

66 mm

Capacity:

66 mm

Length:

146 mm

Varibore:

D285

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome