Combination Pliers Comfort Grip Insulated

Combination Pliers Comfort Grip Insulated


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

These high-quality power-combination pliers are designed for professional use. Featuring optimised cutting power and a large cutting diameter, they're ideal for cutting through soft and very hard wire.

Features and Benefits
• Chrome-plated jaws for durability
• Comfort-grip insulated handles for safe and easy use
• Induction-hardened cutting edges provide reliable cutting performance
• Insulated to protect against short-circuits of up to 1000 volts

Typical Applications
• Working with or close to live wires

Standards
• EN 60900

See full description

Feature Attributes

Insulated:
Yes
Standards Met:
IEC 60900
Special Features:
Insulated
Finish/Coating:
Chrome-Plated
Type:
Combination Pliers
Jaw Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome