Engineer's Combination Pliers

Engineer's Combination Pliers


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

This pair of engineer's pliers can be used for gripping, cutting and twisting a variety of items and materials. With unsleeved handles, the product is suited for use in environments where bare metal handles are appropriate. The handles are impervious to swarf, glass chippings and are resistant to heat melting. With serrated jaws, a joint cutter and a pipe grip function.

Features and Benefits
• Multipurpose pliers can be used for gripping, cutting and twisting for versatility of use
• For use in environments where bare metal handles are appropriate
• Unsleeved handles are impervious to swarf, glass chippings and heat melting for overall durability
• Induction hardened cutting edges are suitable for cutting up to medium hard wire even over time with extensive use
• The pipe grip function makes the tool suitable for gripping pipes, rods, and other components
• The serrated jaws are ideal for gripping nuts, bolts, studs and similar objects
• Joint cutter function is used for cleanly cropping soft wire

Typical Applications
• Automotive
• Engineering
• Plumbing
• Construction

See full description

Feature Attributes

Finish/Coating:
Polished
Type:
Engineers Pliers
Jaw Material:
Metal
Jaw Style:
Serrated
Insulated:
No
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome