Pro-Torq Insulated Combination Pliers

Pro-Torq Insulated Combination Pliers


Select
Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Available in three sizes, this range of 1000V Insulated Combination Pliers are especially suitable for production line environments where repetitive work is undertaken. All tools possess a double polished head and joint with induction hardened cutting edges and possess thermoplastic handles for comfort and protection.

Features and Benefits
• Insulated to protect up to 1000V to ensure maximum safety
• Available in three varying sizes to suit your requirements
• Induction hardened cutting edges ensure precision cuts every time
• Double polished head and joints repel dirt and grime for an easy tool clean

Typical Applications
• Electrical
• DIY
• Construction

Standards
• DIN EN IEC 60900

See full description

Feature Attributes

Type:
Combination Pliers
Jaw Material:
Steel
Handle Material:
Thermoplastic
Special Features:
Side Cutter
Jaw Style:
Serrated
Standards Met:
DIN EN IEC 60900
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome