1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Combination Wrenches
1BMetric Combination Spanners, Chrome Vanadium Steel

1BMetric Combination Spanners, Chrome Vanadium Steel


12 Variants From
£9.29

Inc VAT (20%)

Up to 9% off
See 12 Product Variants
£9.29

Description

1B
Same size each end. Ring 10° offset from shaft, extra strong rings but thin wall. Gedore vanadium steel 31CrV3, chrome-plated, polished rings. To DIN 3113 Form B, ISO3318, ISO7738.

Feature Attributes

Type:

Combination Spanner

Finish/Coating:

Chrome Polished

Number of Pieces:

1

Material:

Chrome Vanadium Steel

Metric or Imperial:

Metric

Series:

1B

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome