440.JE18 6-24mm Combi Wrench Set 18 Piece

440.JE18 6-24mm Combi Wrench Set 18 Piece

Order Code: ZT1004729X

£159.99 Inc VAT (20%)


Description

440.JE18
Supplied as box, roll or panel sets.
Sizes: 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24mm.

NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738, ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, DIN 3113, ASME B107.100

See full description
Specifications for 440.JE18 6-24mm Combi Wrench Set 18 Piece
  • Material
    Chrome Vanadium Steel
  • Metric or Imperial
    Metric
  • Number of Points
    12
  • Standards Met
    ISO 7738
    NF ISO 3318
    DIN ISO 691
    DIN 1711-1
    NF ISO 1711-1
    ASME B107.100
    ISO 1711-1
    ISO 3318
    DIN 3113
    NF ISO 7738
    NF ISO 691
    ISO 691
  • MFR Part No.
    440.JE18
  • Number of Pieces
    18
  • Type
    Combination Spanner Set
  • Spanner Size
    6mm
    18mm
    12mm
    14mm
    8mm
    7mm
    11mm
    23mm
    9mm
    10mm
    13mm
    16mm
    22mm
    15mm
    17mm
    24mm
    19mm
    21mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome